Skip Content
WHEEL CUT-OFF GEMINI T27 5X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF GEMINI T27 5X3/32X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC5332GSS
  • Mfr. Model # DC5332GSS
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.15 lbs

Product Details

This aluminum oxide product sets the industry standard for cut rate and balance. Freer cutting without a reduction in wheel life. Excellent life and cut rate on stainless steel and metals.

Technical Specs

  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Max. RPM 12,225
  • Series Norton Gemini
  • Thickness 3/32"
  • Diameter 5"
  • Arbor Size 5/8" - 11"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list