WHEEL CUT-OFF GEMINI 6X1/8X7/8 T-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF GEMINI 6X1/8X7/8 T-27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC618G
  • Mfr. Model # DC618G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.39 lbs

Product Details

Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Gray Iron, Stainless
  • Type 27 and 28
  • Grade Extra Coarse
  • Max. RPM 10,185
  • Grit 24
  • Series Norton Gemini
  • Thickness 1/8"
  • Wheel Type Cutting and Grinding
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list