Skip Content
WHEEL CUT-OFF FLAT 12X3/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF FLAT 12X3/32X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61581
  • Mfr. Model # 61581
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cut-Off Wheel
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list