WHEEL CUT-OFF DIA 6X.050X7/8 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF DIA 6X.050X7/8 T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49716
  • Mfr. Model # 49716
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 560
  • Shipping Weight 2.59 lbs

Product Details

Flap Disc, Type 1, Diameter 6 In., Thickness 0.050 In., Max. RPM 10,200, Material Diamond Grit, Arbor Hole 7/8 In., Application Cutting

Technical Specs

  • Application Steel, Stainless Steel, Fibreglass, Plastics, Composite Materials, Masonry and Ceramics. Sheet and Plate Work
  • Item Cut-Off Wheel
  • Max. RPM 10,200
  • Thickness 0.05"
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list