Skip Content
WHEEL CUT-OFF CUII T27 7X.09X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF CUII T27 7X.09X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66543
  • Mfr. Model # 66543
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.267 lbs

Product Details

3M (TM) Cubitron (TM) II Cubitron (TM) II wheels are designed to provide high cut rates and long life on all types of ferrous metals, stainless steels, alloy steels and cast iron. 3M (TM) precision shaped grain for ultra fast and cool cutting action.

Technical Specs

  • Application Cutting
  • Thickness 0.090"
  • Max. RPM 8,500
  • Diameter 7"
  • Arbor Size 7/8"
  • Abrasive Material Ceramic Grain
  • Item Depressed Center Wheels
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Grade Extra Coarse
  • Series CUBITRON II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list