WHEEL CUT-OFF CUII T27 4X.045X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF CUII T27 4X.045X5/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66529
  • Mfr. Model # 66529
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.03 lbs

Product Details

3M (TM) Cubitron (TM) II Cubitron (TM) II wheels are designed to provide high cut rates and long life on all types of ferrous metals, stainless steels, alloy steels and cast iron. 3M (TM) precision shaped grain for ultra fast and cool cutting action.

Technical Specs

  • Application Cutting
  • Max. RPM 15,300
  • Thickness 0.045"
  • Abrasive Material Ceramic Grain
  • Arbor Size 5/8"
  • Diameter 4"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 60
  • Arbor Hole Size 5/8"
  • Grade Medium
  • Series CUBITRON II

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list