Skip Content
WHEEL CUT-OFF CUII T27 4.5X.09X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF CUII T27 4.5X.09X7/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66533
  • Mfr. Model # 66533
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

3M (TM) Cubitron (TM) II Cubitron (TM) II wheels are designed to provide high cut rates and long life on all types of ferrous metals, stainless steels, alloy steels and cast iron. 3M (TM) precision shaped grain for ultra fast and cool cutting action.

Technical Specs

  • Thickness 0.090"
  • Max. RPM 13,300
  • Application Cutting
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Precision Shaped Ceramic Grain
  • Item Abrasive Cut-Off Wheel
  • Grade Very Coarse
  • Series 3M(TM) Cubitron(TM)II
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list