Skip Content
WHEEL CUT-OFF CUII T1 4X.035X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF CUII T1 4X.035X1/4

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66517
  • Mfr. Model # 66517
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.13 lbs

Product Details

Type Cubitron(TM) II, Diameter 4 In., Thickness 0.035 In., Max. RPM 19,100, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Application Ferrous Metal, Stainless Steel
  • Material Ceramic
  • Type 1
  • Max. RPM 19,100
  • Diamond Knockout No
  • Diameter 4"
  • Thickness 0.035"
  • Wheel Type Double Reinforced
  • Arbor Hole 1/4"
  • Item Abrasive Cut-Off Wheel
  • Series 3m(TM) Cubitron(TM) Ii
  • Wheel Specifications 3m(TM)cubitron(TM)ii
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list