Skip Content
WHEEL CUT-OFF CUII T1 3X.035X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF CUII T1 3X.035X3/8

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66514
  • Mfr. Model # 66514
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.1 lbs

Product Details

Type Cubitron(TM) II, Diameter 3 In., Thickness 0.035 In., Max. RPM 25,465, Material Abrasive, Arbor Hole Center, Diamond Knockout No, Wheel Type Type 1, Application Cutting

Technical Specs

  • Application Ferrous Metal, Stainless Steel
  • Max. RPM 25,465
  • Diamond Knockout No
  • Material Ceramic
  • Type 1
  • Thickness 0.035"
  • Wheel Type Double Reinforced
  • Diameter 3"
  • Arbor Hole 3/8"
  • Item Cut-Off Wheel
  • Series 3m(TM) Cubitron(TM) Ii
  • Wheel Specifications 3m(TM)cubitron(TM)ii
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Grit 60
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List