C/O WHL ZIP ALU TYPE 27 6"X3/64"X7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C/O WHL ZIP ALU TYPE 27 6"X3/64"X7/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11U162
  • Mfr. Model # 11U162
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.21 lbs

Product Details

Thin cut-off wheels specially formulated to cut a wide variety of aluminum, aluminum alloys and nonferrous metals without clogging. Size 6 x 3/64 x 7/8. Type 27.

Technical Specs

  • Item Depressed Center Wheel
  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Thickness 3/64"
  • Grade A-60-zip Alu
  • Series Zip
  • Application Cutting
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list