Skip Content
WHEEL CUT-OFF ABRSV 5X0.045X7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF ABRSV 5X0.045X7/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8063
  • Mfr. Model # DW8063
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.07 lbs

Product Details

High performance type 1 cut-off wheel for metal cutting. 5 x 0.045 x 7/8. Max. RPM 12,200.

Technical Specs

  • Max. RPM 12,200
  • Diameter 5"
  • Thickness 0.045"
  • Application Stainless Steel
  • Item Hp Metal Cutting Wheel
  • Series High Performance A60t
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list