Skip Content
WHEEL CUT-OFF ABRSV 4-1/2X0.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF ABRSV 4-1/2X0.045X7/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8062
  • Mfr. Model # DW8062
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.08 lbs

Product Details

High performance type 1 cut-off wheel for metal cutting. 4-1/2 x 0.045 x 7/8. Max. RPM 13,300

Technical Specs

  • Max. RPM 13,300
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Application Stainless Steel
  • Item Hp Metal Cutting Wheel
  • Series High Performance A60t
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list