WHEEL CUT-OFF ABRASIVE 12X1/8X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF ABRASIVE 12X1/8X1IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8026
  • Mfr. Model # DW8026
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 566
  • Shipping Weight 1.25 lbs

Product Details

High speed concrete cutting wheel. 12 x 1/8 x 1. Max. RPM 5,500.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Application Concrete (High Speed)
  • Diamond Knockout No
  • Max. RPM 6,400
  • Thickness 1/8"
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Series High Performance
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list