!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-OFF WHEEL, FOR SHEET METAL/SOLIDS/SECTIONS, TYPE 1, 24 GRIT, 7,600 RPM, 8 X 1/8 X 7/8 IN

CUT-OFF WHEEL, FOR SHEET METAL/SOLIDS/SECTIONS, TYPE 1, 24 GRIT, 7,600 RPM, 8 X 1/8 X 7/8 IN

PFERD

CUT-OFF WHEEL, FOR SHEET METAL/SOLIDS/SECTIONS, TYPE 1, 24 GRIT, 7,600 RPM, 8 X 1/8 X 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, FOR SHEET METAL/SOLIDS/SECTIONS, TYPE 1, 24 GRIT, 7,600 RPM, 8 X 1/8 X 7/8 IN

CUT-OFF WHEEL, FOR SHEET METAL/SOLIDS/SECTIONS, TYPE 1, 24 GRIT, 7,600 RPM, 8 X 1/8 X 7/8 IN

PFERD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PMB63610
  • Mfr. Model # 63610
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.62 lbs

Product Details

Measuring 8 x 1/8 x 7/8 inches, this type one cut-off wheel has a maximum RPM of 7,600 and 24 grit. This wheel is suitable for cutting sheet metal, sections, and solid material.

Technical Specs

  • Item Cut-Off Wheel
  • Abrasive Wheel Diameter 8 in
  • Arbor Hole Size 7/8"
  • Max. RPM 7,600
  • Abrasive Wheel Type Type 1
  • Thickness 1/8"
  • Abrasive Grit 24
  • Application For Cutting Sheet Metal, Sections, and Solid Material

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list