WHEEL CUT OFF 7X3/32X7/8 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT OFF 7X3/32X7/8 T1

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB63609
  • Mfr. Model # 63609
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.38 lbs

Technical Specs

  • Application For Cutting Sheet Metal, Sections, and Solid Material
  • Item Cut-Off Wheel
  • Max. RPM 8600
  • Diameter 7"
  • Thickness 1/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list