Skip Content
WHEEL CUT OFF 6X3/32X7/8 T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT OFF 6X3/32X7/8 T27

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB63208
  • Mfr. Model # 63208
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.24 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Max. RPM 10,200
  • Application Stainless Steel (inox), Temperature Alloys, Carbon Steel and All Ferrous Metals
  • Thickness 3/32"
  • Diameter 6"
  • Arbor Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list