WHEEL CUT OFF 6X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT OFF 6X.045X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35517
  • Mfr. Model # 35517
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 4.04 lbs

Product Details

For metal, steel and stainless steel. Thicker (0.045 inch), rigid wheel design for fast cutting and longer life.

Technical Specs

  • Max. RPM 10,200
  • Thickness 0.045"
  • Diameter 6"
  • Application Right Angle Grinder
  • Item Quickie Cut-Off Wheel
  • Series Quickie Cut-off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Diamond Knockout Yes
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list