Skip Content
WHEEL CUT-OFF 6IN TYPE 27 0.045 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF 6IN TYPE 27 0.045 T

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8853
  • Mfr. Model # DW8853
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.12 lbs

Product Details

Extended performance type 1 cut-off wheel for metal and stainless steel cutting. 6 x 0.045 x 7/8. Max. RPM 10,100.

Technical Specs

  • Thickness 0.045"
  • Max. RPM 10,100
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series Extended Performance
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list