WHEEL CUT-OFF 5X3/64/7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF 5X3/64/7/8

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB68013
  • Mfr. Model # AB68013
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Product Details

Cut off wheel, green corp cut off wheel. Size: 5 inches x 3/32 inch x 7/8 inch.

Technical Specs

  • Application Flash Removal, Gate Removal, Pipe Cutting, Rod Cutting
  • Material Ceramic
  • Item Cut-Off Wheel
  • Type 1
  • Max. RPM 12,200
  • Thickness 7/8"
  • Diameter 3/64"
  • Wheel Type Type 1
  • Arbor Hole 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list