WHEEL CUT-OFF 5X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF 5X3/32X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45030
  • Mfr. Model # 45030
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.15 lbs

Product Details

Aluminum oxide 3/32 inches type 1 cut-off wheel for cutting/notching. Size: 5 x 3/32 x 7/8.

Technical Specs

  • Max. RPM 12,250
  • Thickness 3/32"
  • Diameter 5"
  • Item Quickie Cut-off Wheel
  • Application Right Angle Grinder
  • Series Quickie Cut-off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list