Skip Content
WHEEL CUT-OFF 5X.045X7/8 ALU 46N T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF 5X.045X7/8 ALU 46N T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53256
  • Mfr. Model # 53256
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Cut-Off Wheel, Type 1, Diameter 5 In., Thickness 0.045 In., Max. RPM 12,200, Material Aluminum Oxide, Arbor Hole 7/8 In., 46 Grit, Application Cutting

Technical Specs

  • Application Aluminium, Copper and Bronze Fabrication, Sheet and Plate Work
  • Item Premium Quickie Cut
  • Max. RPM 12,200
  • Thickness 0.045"
  • Diameter 5"
  • Series Premium Quickie Cut
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list