!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEEL CUT-OFF 5X.035X7/8 ALU 60R T1

WHEEL CUT-OFF 5X.035X7/8 ALU 60R T1

CGW ABRASIVES

WHEEL CUT-OFF 5X.035X7/8 ALU 60R T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL CUT-OFF 5X.035X7/8 ALU 60R T1

WHEEL CUT-OFF 5X.035X7/8 ALU 60R T1

CGW ABRASIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW53258
  • Mfr. Model # 53258
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Cut-Off Wheel, Type 1, Diameter 5 In., Thickness 0.035 In., Max. RPM 12,200, Material Aluminum Oxide, Arbor Hole 7/8 In., 60 Grit, Application Cutting

Technical Specs

  • Item Cut-Off Wheel
  • Abrasive Wheel Diameter 5 in
  • Arbor Hole Size 7/8"
  • Max. RPM 12,200
  • Abrasive Wheel Type Type 1
  • Thickness 0.035"
  • Abrasive Grit 60
  • Application Cutting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list