Skip Content
WHEEL CUT OFF 4X.045X5/8 T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT OFF 4X.045X5/8 T1

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB63613
  • Mfr. Model # 63613
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Type 1 Flat
  • Application For Cutting Sheet Metal, Sections, and Solid Material
  • Material Aluminium Oxide
  • Item Cut-Off Wheel
  • Grit 46
  • Max. RPM 15,200
  • Thickness 0.045"
  • Wheel Type Cut Off Wheel
  • Diameter 4"
  • Arbor Hole 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list