Skip Content
WHEEL CUT-OFF 4.5X045X7/8 ALU46N T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF 4.5X045X7/8 ALU46N T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53255
  • Mfr. Model # 53255
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

Cut-Off Wheel, Type 1, Diameter 4-1/2 In., Thickness 0.045 In., Max. RPM 13,300, Material Aluminum Oxide, Arbor Hole 7/8 In., 46 Grit, Application Cutting

Technical Specs

  • Application Aluminium, Copper and Bronze Fabrication, Sheet and Plate Work
  • Item Premium Quickie Cut
  • Max. RPM 13,300
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Series Premium Quickie Cut
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list