WHEEL CUT-OFF 4.5X035X7/8 ALU60R T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF 4.5X035X7/8 ALU60R T1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53257
  • Mfr. Model # 53257
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Cut-Off Wheel, Type 1, Diameter 4-1/2 In., Thickness 0.035 In., Max. RPM 13,300, Material Aluminum Oxide, Arbor Hole 7/8 In., 60 Grit, Application Cutting

Technical Specs

  • Application Right Angle Grinder
  • Item Premium Quickie Cut
  • Max. RPM 13,300
  • Thickness 0.035"
  • Diameter 4-1/2"
  • Series Premium Quickie Cut
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list