Skip Content
WHEEL CUT-OFF 4-1/2X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT-OFF 4-1/2X3/32X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45028
  • Mfr. Model # 45028
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.125 lbs

Product Details

Aluminum oxide 3/32 inches type 1 cut-off wheel for cutting/notching. Size: 41/2 x 3/32 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 3/32"
  • Diameter 4-1/2"
  • Application Externally Reinforced With a Unique Bond for Long Wheel Life and Faster Cutting Action
  • Item Thin Reinforced Wheel
  • Series Thin Reinforced Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 36

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list