Skip Content
WHEEL CUT-OFF 4-1/2X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF 4-1/2X3/32X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45020
  • Mfr. Model # 45020
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 3.23 lbs

Product Details

Aluminum oxide 3/32 inches type 27 cut-off wheel for cutting/notching. Size: 41/2 x 3/32 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Thickness 3/32"
  • Application Metal and Stainless Steel
  • Item Cut Off Wheel
  • Grade S (hard)
  • Series Cutting / Notching Wheel
  • Arbor Size 7/8"
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 36

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list