WHEEL CUT OFF 4-1/2 X.045 X 7/8 XP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT OFF 4-1/2 X.045 X 7/8 XP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8851
  • Mfr. Model # DW8851
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.07 lbs

Product Details

Extended performance type 1 cut-off wheel for metal and stainless cutting. 4-1/2 x 0.045 x 7/8. Max. RPM 13,300

Technical Specs

  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Thickness 0.045"
  • Application Stainless Steel
  • Item Xp Metal Cutting Wheel
  • Series Extended Performance Z60t
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list