WHEEL CUT-OFF 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT-OFF 3IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATC3
  • Mfr. Model # ATC3
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

3 inch cutoff saw. ATC3 cutting tool has 23,000 RPM and has the speed and power to cut through steel quickly. It cuts through 1 inch diameter steel rods, fiberglass, copper/aluminum tubing, and angle iron up to 1/2 inch.

Technical Specs

  • HP 3/4
  • Wheel Dia. 3"
  • Free Speed 23,000 RPM
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list