Skip Content
WHEEL CUT-OFF 2X1/8X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT-OFF 2X1/8X3/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35691
  • Mfr. Model # 35691
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.03 lbs

Product Details

High speed small diameter reinforced Type 1 cut-off wheel.

Technical Specs

  • Max. RPM 30,000
  • Thickness 1/8"
  • Diameter 2"
  • Application Steel, Metal
  • Item Premium Aluminium Oxide Wheel
  • Series Premium Aluminium Oxide Wheel
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list