Skip Content
WHEEL CUT OFF 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT OFF 12IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTA05038
  • Mfr. Model # A05038
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.0 lbs

Product Details

Portable cut-off wheel for all ferrous material such as steel, cast and other hard metals. Single sheets and internally reinforced. Depth 12 inches, thickness 7/64 inch, height 1 inch and maximum RPM is 4500.

Technical Specs

  • Application Steel, Ferrous Metal, Concrete
  • Item Cut-Off Wheel
  • Grit 36
  • Max. RPM 3900
  • Thickness 7/64"
  • Diameter 12"
  • Arbor Hole 1"
  • Type 1
  • Wheel Specifications A36pbf
  • Wheel Type Cut Off Wheel
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 1"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List