Skip Content
WHEEL CUT/ LT GRIND STNLS 6X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT/ LT GRIND STNLS 6X1/8X7/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8457
  • Mfr. Model # DW8457
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.34 lbs

Product Details

Depressed center wheel, type 27, cutting and grinding, diameter 6 inch, thickness 1/8 inch, arbor size 7/8 inch, abrasive material aluminum oxide, 30 grit, max. RPM 10,100, for stainless steel, steel and other ferrous metals.

Technical Specs

  • Application Stainless, Contaminate Free
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 10,100
  • Series A30S
  • Thickness 0.125"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list