WHEEL CUT/GRIND 5X3/32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT/GRIND 5X3/32X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45220
  • Mfr. Model # 45220
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 554
  • Shipping Weight 3.9 lbs

Product Details

3-In-1 depressed center combination wheel. Type 27. Size 5 x 0.094 x 7/8. Fast, aggressive cutting action and stock removal. Use on angle grinders for cutting, grinding and finishing applications. Contaminate free. Used on stainless steel and steel.

Technical Specs

  • Max. RPM 12,250
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Steel and Stainless Steel
  • Item Cut/grind/finish Wheel
  • Grade S (hard)
  • Series 3 IN 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list