Skip Content
WHEEL CUT/GRD DC 6X1/8X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT/GRD DC 6X1/8X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT458876
  • Mfr. Model # 458876
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.291 lbs

Product Details

Depressed center wheel, 2 and 1 heavy-duty raised hub, type 42. Size: 6-1/2 ich x 3/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 10,090
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Grade P
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list