Skip Content
WHEEL CUT/GRD 7X5/32X7/8 S/ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT/GRD 7X5/32X7/8 S/ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34060376
  • Mfr. Model # 34060376
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.73 lbs

Technical Specs

  • Max. RPM 8,600
  • Application Cut/Grind
  • Grade Q
  • Series Cerabond
  • Thickness 5/32"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Ceramic Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list