WHEEL CUT/GRD 6X5/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT/GRD 6X5/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT734378
  • Mfr. Model # 734378
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.425 lbs

Product Details

Secure extra 2 in 1 type 27, depressed center wheels, 6 inch x 5/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 10,090
  • Thickness 5/32"
  • Arbor Size 7/8"
  • Diameter 6"
  • Grade Q
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list