Skip Content
WHEEL CUT/GRD 27 9X5/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT/GRD 27 9X5/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5412
  • Mfr. Model # 5412
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 552
  • Shipping Weight 1.514 lbs

Product Details

Depressed center wheel, extra 2 in 1 raised hub grinding wheel disc, 9 inch x 9/32 inch x 7/8 inch.

Technical Specs

  • Thickness 9/32"
  • Max. RPM 6600
  • Arbor Size 7/8"
  • Diameter 9"
  • Application Steel and Stainless Steel
  • Grade Q
  • Item Depressed Center Wheel
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list