Skip Content
WHEEL CUT/GRD 27 7X5/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT/GRD 27 7X5/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5349
  • Mfr. Model # 5349
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.487 lbs

Product Details

Secure extra 2 in 1 type 27, depressed center wheels, 7 inch x 5/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 8600
  • Thickness 5/32"
  • Diameter 7"
  • Arbor Size 7/8"
  • Application Steel and Stainless Steel
  • Grade Q
  • Item Depressed Center Wheel
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list