Skip Content
WHEEL CUT/GRD 27 5X5/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT/GRD 27 5X5/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT5308
  • Mfr. Model # 5308
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.24 lbs

Product Details

Secure extra 2 in 1 type 27, depressed center wheels, 5 inch x 5/32 inch x 7/8 inch.

Technical Specs

  • Arbor Size 7/8"
  • Thickness 5/32"
  • Diameter 5"
  • Max. RPM 12,230
  • Item Depressed Center Wheel
  • Application Steel and Stainless Steel
  • Grade Q
  • Series Premium 2 in 1
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list