Skip Content
WHEEL CUT DC 5X3/32X7/8 A24/30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUT DC 5X3/32X7/8 A24/30T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1765
  • Mfr. Model # A1765
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.14 lbs

Product Details

Heavy-duty type 27 cut-off wheel. The 3/32 inches thick wheel is ideal for tough applications with an exceptionally long life in all cutting applications. Size 5 x 3/32 x 7/8.

Technical Specs

  • Max. RPM 12,000
  • Diameter 5"
  • Arbor Size 7/8"
  • Thickness 3/32"
  • Application Cutting
  • Item Heavy-duty Grinding Wheel
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list