WHEEL CUT DC 5X.045X7/8 A60SST-27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT DC 5X.045X7/8 A60SST-27

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA1581
  • Mfr. Model # A1581
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.13 lbs

Product Details

Extra Fast Cut type 27 cut-off wheel. The 0.045 inch thin cut-off wheel delivers fast cutting on carbon steel, stainless, aluminum, brass, bronze and cast iron. Cuts sheets, pipes, rods, cables, and all profiles. Size 5 x 0.045 x 7/8.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 12,000
  • Thickness 3/64"
  • Diameter 5"
  • Application Carbon Steel, Stainless, Aluminium, Brass, Bronze and Cast Iron, Cuts Sheets, Pipes, Rods, Cables, and All Profiles
  • Item Cut Off Wheel
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list