WHEEL CUT DC 4-1/2X3/32X7/8 A24/30T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT DC 4-1/2X3/32X7/8 A24/30T

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTA0575
  • Mfr. Model # A0575
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.13 lbs

Product Details

Heavy-duty type 27 cut-off wheel. The 3/32 inches thick wheel is ideal for tough applications with an exceptionally long life in all cutting applications. Size 4 1/2 x 3/32 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 3/32"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Item Cut Off Wheel
  • Application Cutting
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list