WHEEL CUT 41/2X045X7/8 T27 ZA-60 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUT 41/2X045X7/8 T27 ZA-60 HP

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45225
  • Mfr. Model # 45225
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 3.03 lbs

Product Details

Quickie Cut Extremem reinforced cut-off wheel. Type 27. Provides up to 10% more cuts than regular Quickie cut wheel. Produces a better finish with fewer burrs and reduces burning. Size 4 1/2 x 0.045 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 3/64"
  • Diameter 4-1/2"
  • Application Ferrous Metals: Angle Iron, Iron/Steel Bar, Metal Decking and Cable, Pipe Line, Stainless Steel Sheets, Stainless Steel Bars, May be Used for Tensile Steel and Non-ferrous Metals: Aluminium Alloys, Copper, Brass, Bronze, Titanium
  • Item Cut Off Wheel
  • Grade T (hard)
  • Series Quickie Cut
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list