Discontinued with Replacement
WHEEL CUT 14X7/64X1 METAL GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUT 14X7/64X1 METAL GP

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVT05280
  • Mfr. Model # 05280
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs
Suggested Replacement Product
WHEEL CUT T1 14X3/32X1 A30RB

Your Price: NA

Technical Specs

  • Item Abrasive Cut-Off and Chop Wheels
  • Thickness 0.045"
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list