Skip Content
WHEEL CUP TYPE 6 4X1-1/2/X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUP TYPE 6 4X1-1/2/X1-1/4

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30221
  • Mfr. Model # 30221
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Straight Cup Grinding Wheel
  • Grit 60
  • Max. RPM 5,730
  • Specification 38A60-KVBE
  • Thickness 1-1/2"
  • Wheel Type Type 6
  • Abrasive Material Aluminum Oxide
  • Arbor Size 1-1/4"
  • Face Dia. 4"
  • Back Thickness 1/2"
  • Rim Thickness 1/2"
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 6
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Hardness K

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List