Skip Content
WHEEL CUP STR TYPE 6 6X2X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUP STR TYPE 6 6X2X1-1/4IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN38544
  • Mfr. Model # 38544
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Technical Specs

  • Item Straight Cup Grinding Wheel
  • Grit 46
  • Specification 32A46-IVBE
  • Max. RPM 3820
  • Wheel Type Type 6
  • Thickness 2"
  • Arbor Size 1-1/4"
  • Back Thickness 1/2"
  • Face Dia. 6"
  • Abrasive Material Aluminum Oxide
  • Rim Thickness 1/2"
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 6
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Hardness I
  • Arbor Hole Size 1-1/4"
  • Abrasive Grit 46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list