Skip Content
WHEEL CTTNG 12X1/8X1 SAIT PRO CNCRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CTTNG 12X1/8X1 SAIT PRO CNCRT

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23418
  • Mfr. Model # 23418
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

Portable cut-off saw wheel for concrete applications. Size 12 x 1/8 x 1 inch

Technical Specs

  • Max. RPM 6300
  • Item Cut-Off Wheel
  • Application Cutting
  • Series Saitpro
  • Thickness 1/8"
  • Diameter 12"
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list