WHEEL CTNG 14X1/8X20MM ST PRO CNCRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CTNG 14X1/8X20MM ST PRO CNCRT

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24127
  • Mfr. Model # 24127
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Portable cut-off saw wheel for concrete applications. Size 14 x 1/8 x 20 mm

Technical Specs

  • Max. RPM 5,460
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Item Abrasive Cut-Off Wheel
  • Application Concrete, Masonry
  • Diamond Knockout Yes
  • Series C24R
  • Thickness 1/8"
  • Diameter 14"
  • Abrasive Material Silicon Carbide
  • Arbor Hole Size 20mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list