Skip Content
WHEEL CTNG 12X1/8X20MM ST PRO CNCRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CTNG 12X1/8X20MM ST PRO CNCRT

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB23427
  • Mfr. Model # 23427
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

Portable cut-off saw wheel for concrete applications. Size 14 x 1/8 x 20 mm

Technical Specs

  • Max. RPM 6300
  • Application Cutting
  • Item Cut-Off Wheel
  • Material Silicon Carbide
  • Type 1
  • Thickness 1/8"
  • Grit 24
  • Series Saitpro
  • Wheel Specifications C24
  • Arbor Hole 20mm
  • Diameter 12"
  • Wheel Type Gas Saw
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list