Skip Content
WHEEL COTTON 7X1/4X5/8-11 A54 T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL COTTON 7X1/4X5/8-11 A54 T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49605
  • Mfr. Model # 49605
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 11.08 lbs

Product Details

Grind and finish with one wheel. Cotton fiber impregnated with aluminum oxide grain and a latex bond for superior stainless steel and aluminum blending and finishing. Smooth grinding action, aluminum will not load up.

Technical Specs

  • Item Depressed Center Wheel
  • Application Superior Stainless Steel and Aluminium Blending and Finishing
  • Grade Soft
  • Max. RPM 8500
  • Arbor Size 5/8" - 11"
  • Diameter 7"
  • Thickness 1/4"
  • Abrasive Material Aluminum Oxide
  • Series Cotton Fiber Blending
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 54

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list